Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyon Add-On Bulk Storage Rack, 48" D, 96" W, 4 Shelves DD67545R

Add-On Bulk Storage Rack, 48" D, 96" W, 4 Shelves (Discontinued)

  • Mfr # DD67545R
  • Zoro # G9940217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67545R
Zoro #
G9940217
UPC #
-
Country of Origin
United States

Dimensions

Depth
48"
Height
120"
Overall Width
96"
Overall Depth
48"

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb.
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Ribbed Steel
Green Certification or Other Recognition
GREENGUARD Gold
Shelving Post Gauge
14
Beam Capacity
1650 lb.
Includes
(1) Welded Uprights, (8) Beams,(2) Front To Back Support Per Level, (2) Ribbed Deck Sections per level

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 In., Overall Depth 48 In., Overall Height 120 In., Decking Material Ribbed Steel, No. of Shelves 4, Shelf Capacity 1650 lb., Load Capacity 10,000 lb., Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Shelving Gauge 14, Shelving Post Gauge 14, Includes (1) Welded Uprights, (8) Beams,(2) Front To Back Support Per Level, (2) Ribbed Deck Sections per level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.