Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Workbench, Gray, Steel

  • Mfr # DD232540A

  • Zoro # G215508510


product price: $1,021.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Overall Depth
30 in
Overall Width
60 in
Color
Gray
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD232540A
Zoro #
G215508510
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
60 in
Maximum Adjustable Height
44 1/4 in
Height to Surface Top
44 1/4 in
Overall Fixed Height
44 1/4 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Height Adjustment Increments
1 in
Minimum Adjustable Height
32 1/4 in
Non-Metal Top Thickness
1 1/2 in

Details

Frame Material
Steel
Color
Gray
Item
Adjustable Workbench
Number of Drawers
1
Overall Load Capacity
5,000 lb
Assembly
Unassembled
Top Material
Hardwood
Frame Material Finish
Powder Coated
Maximum Shelf Load Capacity
5000 lb
Leg Type
Panel Leg
For Environment
Garages, Laboratories, Maintenance and Repair Shops, Warehouses, Workshops
Number of Work Surface Tops
1
Frame Construction
Bolted Only
Resistance Properties
Corrosion Resistant
Includes
(2) Adjustable Open Panel Legs, Hardwood Top, Stringer
Features
Adjustable Legs Slide up and Down and Bolt in Place
Included Components
Stringer
Number of Outlets
0
Edge Shape
Square
Top Metal Material Gauge
14 ga
Number of Cabinets
0
Frame Metal Material Gauge
14 ga
Portability
Stationary
Outlet Type
None
Number of Knockouts
0
Number of Legs and Bases
4
Top Material Finish
Powder Coated
Brake Type
None
Foot Type
Plain
Lock Type
Keyed

Description

Adjustable Workbench, Height Adjustability Adjustable Height, Top Material Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height 44 1/4 in, Minimum Adjustable Height 32 1/4 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Stringer, Number of Outlets 0, Overall Depth 30 in, Overall Fixed Height 44 1/4 in, Overall Load Capacity 5,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.