Zoro Homepage

Angle End Upright Post, Gray, Steel

  • Mfr # DDUL72

  • Zoro # G015554977


product price: $21.15
/ea

Key Features

Material
Steel
Overall Width
1 1/2 in
Finish
Powder Coated
Color
Gray
Product Type
Angle End Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUL72
Zoro #
G015554977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
1 1/2 in

Details

Material
Steel
Finish
Powder Coated
Color
Gray
Item
Angle End Upright Post
Product Type
Angle End Post

Description

Angle End Upright Post, Gray, Powder Coated, Steel, Overall Height 72 in, Overall Width 1 1/2 in, Mounting Type Rivet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.