
Angle End Upright Post, Gray, Steel
Mfr # DDUL84
Zoro # G215554982
product price: $24.65
/eaKey Features
Material
Steel
Overall Width
1 1/2 in
Finish
Powder Coated
Color
Gray
Product Type
Angle Post End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DDUL84
Zoro #
G215554982
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
1 1/2 in
Details
Material
Steel
Finish
Powder Coated
Color
Gray
Item
Angle End Upright Post
Product Type
Angle Post End
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Description
Angle End Upright Post, Gray, Powder Coated, Steel, Overall Height 84 in, Overall Width 1 1/2 in, Mounting Type Rivet, Shelf Adjustment Increments 1 1/2 in, Post Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.