
Back to Wall Tie, Gray, Steel
Mfr # DDBW9
Zoro # G715271266
product price: $10.35
/eaKey Features
Overall Height
1 3/4 in
Overall Depth
9 in
Overall Width
9 in
Decking Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDBW9
Zoro #
G715271266
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Overall Depth
9 in
Overall Width
9 in
Details
Decking Material
Steel
Color
Gray
Item
Back to Wall Tie
Frame Finish
Powder Coated
Decking Finish
Powder Coated
Description
Back to Wall Tie, Gray, Steel, Powder Coated Decking Finish, Not Applicable, Not Applicable, Powder Coated, Overall Height 1 3/4 in, Overall Width 9 in, Overall Depth 9 in, Load Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.