Box Locker, (1) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 12 in W, 18 in D, 78 in H

  • Mfr # DD5362PCSU

  • Zoro # G3126359


product price:  $415.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD5362PCSU
Zoro #
G3126359
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
18 in
Opening Height
12 in

Details

Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Finish
Powder Coated
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Type
Clearview
Lock Type
Padlock Hasp
Handle Type
Pull
Locker Color
Gray
Number of Tiers
6
Number of Units Wide
1
Audit Trail Storage
None
Number of Lockers
6
Frame Assembled
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 6, Opening Depth 18 in, Opening Height 12 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.