This item is Discontinued.

Lyon Box Locker, (3) Wide, (6) Tier, Steel, Red, Powder Coated Finish, 36 in W, 18 in D, 78 in H YFC53623PC

Box Locker, (3) Wide, (6) Tier, Steel, Red, Powder Coated Finish, 36 in W, 18 in D, 78 in H (Discontinued)

  • Mfr # YFC53623PC
  • Zoro # G3126550
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YFC53623PC
Zoro #
G3126550
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
18 in
Opening Height
12 in
Opening WxH
12 in x 12 in
Overall WxD
36 in x 18 in
Overall WxDxH
36 in x 18 in x 78 in

Details

Item
Box Locker
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Assembled/Unassembled
Unassembled
Locker Material
Steel
Legs Included
Yes
Locker Door Type
Clearview
Locker Handle Type
Pull
Locker Lock Type
Padlock Hasp
Locker Color Family
Reds/Browns
Color
Red
Finish
Powder Coated
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Audit Trail Storage
None
Number Plates Included
No
Lock Type
Padlock Hasp
Number of Tiers
6
NumberPlates
Unassembled
Locker Color
Red
Number of Lockers
18
Handle Type
Pull
Frame Assembled
Unassembled
Number of Units Wide
3
Assembled
Unassembled
Door Type
Clearview
Color Family
Red

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Locker Color Red, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 18 in, Opening Height 12 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.