Box Locker, 36 in W, 12 in D, 54 in H, (3) Wide, (4) Tier, Dove Gray

  • Mfr # DD53523SU

  • Zoro # G9813194


product price:  $713.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD53523SU
Zoro #
G9813194
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
54 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in
Opening Height
10 5/8 in
Base/Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Dove Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Legs
6"
Includes
6 in Leg, Louvered Door and Pull Handle
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Lock Type
Padlock Hasp
Handle Type
Pull
Locker Configurations
(3) Wide, (4) Tier
Hooks per Opening
(1) Two Prong Ceiling Hooks and (3) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
Four
Finish
Powder Coated
Material
Cold rolled steel
Locking System
Pull Padlock Hasp
Item - Box Lockers
Box Locker
Door Type
Louvered
Number of Lockers
12
Number of Tiers
4
Number of Units Wide
3
Locker Color
Gray
Frame Assembled
Assembled
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 4, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 54 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Pull, Includes 6 in Leg, Louvered Door and Pull Handle, Locker Material Steel, Number of Lockers 12, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.