This item is Discontinued.

Lyon Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dove Gray DD53023SU

Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dove Gray (Discontinued)

  • Mfr # DD53023SU
  • Zoro # G2141800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD53023SU
Zoro #
G2141800
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in
Opening Height
10 5/8 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (15) Openings
Number of Openings
15
Color
Dove Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Locker Configurations
(3) Wide, (5) Tier
Includes
6 in Leg, Louvered Door and Pull Handle
Tier
Five
Green Certification or Other Recognition
GREENGUARD Gold
Finish
Powder Coated
Locking System
Pull Padlock Hasp
Handle Type
1-Point Pull
Lock Type
Accommodates Built-In Cylinder Lock and/or Padlock
Material
Cold rolled steel
Item - Box Lockers
Box Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hooks and (3) One Prong Hooks
Legs
6"

Description

Box Locker, Locker Door Type Louvered, Assembled, Locker Configuration (3) Wide, (5) Tier, Number of Openings 15, 9 1/4 in Opening Width, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Overall Width 36 in, Overall Depth 12 in, Overall Height 66 in, Color Dove Gray, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock, Includes 6 in Leg, Louvered Door and Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.