Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lyon Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Putty PP53423SU

Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Putty (Discontinued)

  • Mfr # PP53423SU
  • Zoro # G9812984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP53423SU
Zoro #
G9812984
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
13 7/8 in
Opening Height
10 5/8 in
Overall WxD
36 in x 15 in
Overall WxDxH
36 in x 15 in x 78 in
Opening WxH
9 1/4 in x 10 5/8 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (18) Openings
Number of Openings
18
Color
Putty
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Item - Box Lockers
Box Locker
Material
Cold rolled steel
Locking System
Pull Padlock Hasp
Tier
Six
Locker Configurations
(3) Wide, (6) Tier
Green Certification or Other Recognition
GREENGUARD Gold
Legs
6"
Includes
6 in Leg, Louvered Door and Pull Handle
Lock Type
Padlock Hasp
Handle Type
Pull
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hooks and (3) One Prong Hooks
Door Type
Louvered
Number Plates Included
No
Color Family
Tan
Number of Units Wide
3
Assembled
Assembled
Locker Color
Tan
NumberPlates
Assembled
Number of Tiers
6

Description

Box Locker, Locker Door Type Louvered, Assembled, Locker Configuration (3) Wide, (6) Tier, Number of Openings 18, 9 1/4 in Opening Width, Opening Depth 13 7/8 in, Opening Height 10 5/8 in, Overall Width 36 in, Overall Depth 15 in, Overall Height 78 in, Color Putty, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock, Includes 6 in Leg, Louvered Door and Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.