Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Tier, Putty

  • Mfr # PP53623SU

  • Zoro # G9810561


product price: $961.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP53623SU
Zoro #
G9810561
UPC #
694049000390
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Base/Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Putty
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Includes
6 in Leg, Louvered Door and Pull Handle
Handle Type
Pull
Tier
Six
Item - Box Lockers
Box Locker
Legs
6"
Lock Type
Padlock Hasp
Locking System
Pull Padlock Hasp
Locker Configurations
(3) Wide, (6) Tier
Material
Cold rolled steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Type
Louvered
Number of Units Wide
3
Locker Color
Tan
Number of Tiers
6
Frame Assembled
Assembled
Number of Lockers
18
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Pull, Includes 6 in Leg, Louvered Door and Pull Handle, Locker Material Steel, Number of Lockers 18, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.