This item is Discontinued.

Lyon Box Locker, (1) Wide, (5) Tier, Steel, Beige, Powder Coated Finish, 12 in W, 21 in D, 78 in H PP5316PCSU

Box Locker, (1) Wide, (5) Tier, Steel, Beige, Powder Coated Finish, 12 in W, 21 in D, 78 in H (Discontinued)

  • Mfr # PP5316PCSU
  • Zoro # G3125406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5316PCSU
Zoro #
G3125406
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
21 in
Opening Height
12 in

Details

Item
Box Locker
Locker Configuration
(1) Wide, (5) Tier
Number of Openings
5
Assembled/Unassembled
Assembled
Locker Material
Steel
Legs Included
Yes
Locker Door Type
Clearview
Locker Handle Type
Pull
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Color
Beige
Finish
Powder Coated
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Tiers
5
Handle Type
Pull
Number of Units Wide
1
Door Type
Clearview
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Color
Tan
Lock Type
Padlock Hasp
Number of Lockers
5

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 1, Door Type Clearview, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 5, Opening Depth 21 in, Opening Height 12 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.