Shop LYON

Box Locker Unit with Coat Rod, 69 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Dove Gray

  • Mfr # DD5990
  • Zoro # G9810665

product price: 
$
1,045.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Overall Width
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DD5990
Zoro #
G9810665
UPC #
694049065931
Country of Origin
Taiwan, Province of China
Item
Box Locker Unit with Coat Rod
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Color
Dove Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(6) Wide, (6) Tier
Item - Box Lockers
Box Locker Unit with Coat Rod
Legs
6"
Locking System
Pull Padlock Hasp
Material
Cold rolled steel
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Tier
Six
Handle Type
Pull
Includes
Coat Rod, 6 in Legs, Louvered Dood and Pull handle
Lock Type
Padlock Hasp
Door Type
Louvered
Locker Color
Gray
Number of Units Wide
6
Number of Tiers
6
Audit Trail Storage
None
Number of Lockers
16
Includes Hanging Rod
Yes
Frame Assembled
Unassembled

Dimensions

Overall Width
69 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
8 3/4 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Base/Leg Height
6 in

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 69 in, Base/Leg Height 6 in, Handle Type Pull, Includes Coat Rod, 6 in Legs, Louvered Dood and Pull handle, Includes Hanging Rod Yes, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.