This item is Discontinued.

Lyon Starter Bulk Storage Rack, 48" D, 60" W, 4 Shelves DD67245SP

Starter Bulk Storage Rack, 48" D, 60" W, 4 Shelves (Discontinued)

  • Mfr # DD67245SP
  • Zoro # G9940165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD67245SP
Zoro #
G9940165
UPC #
-
Country of Origin
United States

Dimensions

Depth
48"
Height
120"
Overall Width
60"
Overall Depth
48"

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
10,000 lb.
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Particle Board
Includes
(2) Welded Uprights, (8) Beams,(2) Front To Back Support Per Level, (1) Sheet of Particle Board per level
Beam Capacity
2600 lb.
Green Certification or Other Recognition
GREENGUARD Gold
Shelving Post Gauge
14

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 In., Overall Depth 48 In., Overall Height 120 In., Decking Material Particle Board, No. of Shelves 4, Shelf Capacity 2600 lb., Load Capacity 10,000 lb., Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Welded Uprights, (8) Beams,(2) Front To Back Support Per Level, (1) Sheet of Particle Board per level

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.