This item is Discontinued.

Lyon Starter Bulk Storage Rack, 24 in D, 60 in W KK67241SR

Starter Bulk Storage Rack, 24 in D, 60 in W (Discontinued)

  • Mfr # KK67241SR
  • Zoro # G4562390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK67241SR
Zoro #
G4562390
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in

Details

Shelving Type
Starter
Load Capacity
10,000 lb
Item
Bulk Storage Rack
Decking Material
Ribbed Steel
Color
Black
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
(2) Welded Uprights, (8) Beams, (8) Front to Back Supports, Steel Ribbed Decking

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 24 in, Overall Height 120 in, Decking Material Ribbed Steel, No. of Shelves 4, Shelf Capacity 3300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Black, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/5 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Welded Uprights, (8) Beams, (8) Front to Back Supports, Steel Ribbed Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.