This item is Discontinued.

Lyon Starter Bulk Storage Rack, 24 in D, 60 in W KK67225SD

Starter Bulk Storage Rack, 24 in D, 60 in W (Discontinued)

  • Mfr # KK67225SD
  • Zoro # G4565796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK67225SD
Zoro #
G4565796
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in

Details

Shelving Type
Starter
Load Capacity
10,000 lb
Item
Bulk Storage Rack
Decking Material
Steel
Color
Black
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
(2) Welded Uprights, (6) Beams, (6) Front to Back Supports, Solid Steel Decking

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 24 in, Overall Height 84 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Black, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/5 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Welded Uprights, (6) Beams, (6) Front to Back Supports, Solid Steel Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.