This item is Discontinued.

Lyon Starter Bulk Storage Rack, 24" D, 48" W KK67133GSW

Starter Bulk Storage Rack, 24" D, 48" W (Discontinued)

  • Mfr # KK67133GSW
  • Zoro # G4565735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK67133GSW
Zoro #
G4565735
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in

Details

Shelving Type
Starter
Load Capacity
10,000 lb
Item
Bulk Storage Rack
Decking Material
Steel Wire
Color
Black
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelving Post Gauge
14
Includes
(2) Welded Uprights, (8) Beams, (8) Front to Back Supports, Wire Decking

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel Wire, No. of Shelves 4, Shelf Capacity 3300 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Black, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/5 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Welded Uprights, (8) Beams, (8) Front to Back Supports, Wire Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.