Zoro Homepage

Bulk Storage Rack, Add-On, Solid Deck, 96"W

  • Mfr # DD67511D

  • Zoro # G7272111


product price: $572.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Includes
(2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights
Overall Height
72 in
Post Gauge
14 ga
Whole Unit Load Capacity
4,950 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67511D
Zoro #
G7272111
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
72 in
Overall Depth
24 in

Details

Item
Bulk Storage Rack
Color
Dove Gray
Includes
(2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights
Post Gauge
14 ga
Whole Unit Load Capacity
4,950 lb
Decking Material
Steel
Load Capacity per Shelf
1,900 lb
Frame Material
Steel
Number of Shelves
3
Decking Style
Flat
Decking Finish
Powder Coated
Frame Finish
Powder Coated

Description

Bulk Storage Rack, 1,900 lb Load Capacity per Shelf, Number of Shelves 3, Decking Finish Powder Coated, Decking Material Steel, Flat Decking Style, Powder Coated, Steel, Dove Gray, Overall Depth 24 in, Overall Height 72 in, Overall Width 72 in, 14 ga Post Gauge, 4,950 lb Whole Unit Load Capacity, (2) Front to Back Support Per Level, (6) Beams, Solid Steel Decking, Welded Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.