Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Rack, Additional Level 48"W

  • Mfr # DD66009GW

  • Zoro # G2008601


product price: $133.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Depth
48 in
Overall Height
3 5/8 in
Shelf Capacity
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD66009GW
Zoro #
G2008601
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
48 in
Overall Height
3 5/8 in
Width (In.)
48
Depth (In.)
48
Width
48"

Details

Item
Shelf
Color
Dove Gray
Shelf Capacity
3,500 lb
Finish
Powder Coated
Material
Steel
Decking
Painted-Wire
Construction
Steel
Green Certification or Other Recognition
GREENGUARD Gold
Decking Material
Steel
For Use With
Lyon Bulk Storage Racks
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity (Lb.)
3500
Item - Bulk Rack Accessories
Shelf
Finish - Shelving and Racks
Powder Coated
Includes
(2) Beams, Cross Bar, Wire Deck
Standards
Greenguard Certified
Load Capacity
3,500 lb
Frame Finish
Powder Coated
Beam Gauge
14 ga
Includes Decking
Yes
Frame Material
Steel

Description

Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Wire Deck, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga, Greenguard Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.