Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Rack Additional Level 96"

  • Mfr # DD66017P

  • Zoro # G1990919


product price: $146.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
96 in
Overall Depth
36 in
Overall Height
3 5/8 in
Shelf Capacity
1,650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD66017P
Zoro #
G1990919
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
36 in
Overall Height
3 5/8 in
Width (In.)
96
Depth (In.)
36

Details

Item
Shelf
Color
Dove Gray
Shelf Capacity
1,650 lb
Finish
Powder Coated
Beam Capacity (Lb.)
1650
Includes
(2) Beams, (2) Crossbars, Particle Board Decking
Material
Steel
Decking Material
Particleboard
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
DD67233P, DD67233SP
Decking
Particleboard
Construction
Steel
Item - Bulk Rack Accessories
Shelf
Green Certification or Other Recognition
GREENGUARD Gold
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Gold Certified
Load Capacity
1,650 lb
Frame Finish
Powder Coated
Beam Gauge
14 ga
Includes Decking
Yes
Frame Material
Steel

Description

Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 96 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Particle Board Decking, Includes Decking Yes, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.