
Bulk Storage Rack, Starter, Solid Decking
Mfr # DD67511SD
Zoro # G7240639
product price: $647.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Dove Gray
Post Gauge
14 ga
Overall Depth
24 in
Includes
(2) Front to Back Support Per Level, (2) Welded Uprights, (6) Beams, Solid Steel Decking
Frame Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD67511SD
Zoro #
G7240639
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
72 in
Details
Item
Bulk Storage Rack
Color
Dove Gray
Post Gauge
14 ga
Includes
(2) Front to Back Support Per Level, (2) Welded Uprights, (6) Beams, Solid Steel Decking
Frame Finish
Powder Coated
Decking Material
Steel
Frame Material
Steel
Decking Finish
Powder Coated
Load Capacity per Shelf
1,900 lb
Decking Style
Flat
Whole Unit Load Capacity
4,950 lb
Number of Shelves
3
Description
Bulk Storage Rack, 1,900 lb Load Capacity per Shelf, Number of Shelves 3, Decking Finish Powder Coated, Decking Material Steel, Flat Decking Style, Powder Coated, Steel, Dove Gray, Overall Depth 24 in, Overall Height 72 in, Overall Width 72 in, 14 ga Post Gauge, 4,950 lb Whole Unit Load Capacity, (2) Front to Back Support Per Level, (2) Welded Uprights, (6) Beams, Solid Steel Decking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.