Cabinet Frame, 15" H, 16" W
Mfr # DD308B
Zoro # G516424090
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 in
Cabinet Color
Gray
Overall Height
15 in
Overall Depth
12 1/2 in
Stackable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD308B
Zoro #
G516424090
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Width
16 in
Overall Height
15 in
Overall Depth
12 1/2 in
Fits Box Width
13 3/8 in
Fits Box Height
2 in
Fits Box Depth
9 1/4 in
Details
Item
Cabinet Frame
Cabinet Color
Gray
Stackable
Yes
Slide Type
Glide
For Number of Boxes
6
Load Capacity per Slide
75 lb
Description
Cabinet Frame, Slide Type Glide, Cabinet Color Gray, Fits Box Depth 9 1/4 in, Fits Box Height 2 in, Fits Box Width 13 3/8 in, For Number of Boxes 6, Load Capacity per Slide 75 lb, Overall Depth 12 1/2 in, Overall Height 15 in, Overall Width 16 in, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.