Zoro Homepage

Cabinet Frame, 15" H, 20" W

  • Mfr # YF303G

  • Zoro # G716424128


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Depth
15 3/4 in
Overall Width
20 in
Cabinet Color
Red
Fits Box Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF303G
Zoro #
G716424128
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
15 in
Overall Depth
15 3/4 in
Overall Width
20 in
Fits Box Depth
12 in
Fits Box Height
3 in
Fits Box Width
18 in

Details

Item
Cabinet Frame
Cabinet Color
Red
For Number of Boxes
4
Load Capacity per Slide
75 lb
Slide Type
Glide
Stackable
Yes

Description

Cabinet Frame, Slide Type Glide, Cabinet Color Red, Fits Box Depth 12 in, Fits Box Height 3 in, Fits Box Width 18 in, For Number of Boxes 4, Load Capacity per Slide 75 lb, Overall Depth 15 3/4 in, Overall Height 15 in, Overall Width 20 in, Stackable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.