Zoro Homepage

Cabinet Frame, 9" H, 20" W

  • Mfr # DD302B

  • Zoro # G416424091


product price: $71.39
/ea

Key Features

Overall Depth
15 3/4 in
Overall Height
9 in
Overall Width
20 in
Cabinet Color
Gray
Load Capacity per Slide
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD302B
Zoro #
G416424091
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
15 3/4 in
Overall Height
9 in
Overall Width
20 in
Fits Box Width
20 in
Fits Box Depth
16 in
Fits Box Height
8 1/4 in

Details

Item
Cabinet Frame
Cabinet Color
Gray
Load Capacity per Slide
75 lb
Stackable
Yes
Slide Type
Glide
For Number of Boxes
2

Description

Cabinet Frame, Slide Type Glide, Cabinet Color Gray, Fits Box Depth 16 in, Fits Box Height 8 1/4 in, Fits Box Width 20 in, For Number of Boxes 2, Load Capacity per Slide 75 lb, Overall Depth 15 3/4 in, Overall Height 9 in, Overall Width 20 in, Stackable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.