Zoro Homepage

Cabinet Shelf, 36 x 21 In.

  • Mfr # DD11161

  • Zoro # G6683126


product price: $69.69
/ea

Key Features

Load Capacity
1,450 lb
Number of Shelves
1
Overall Depth
18 1/2 in
Overall Width
34 1/4 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD11161
Zoro #
G6683126
UPC #
694049052559
Country of Origin
United States

Dimensions

Overall Depth
18 1/2 in
Overall Width
34 1/4 in
Material Thickness
14 ga
Width
36 in
Length
21 in
Depth
21 in

Details

Load Capacity
1,450 lb
Number of Shelves
1
Finish
Powder Coated
Color
Gray
Adjustable
Yes
Material
Steel
Includes
(4) Nuts and Bolts
Compatible Manufacturer Model Number
1112, 1114, 1114DP 1110, 1123, 1123V, 1155, 1156
Item
Storage Cabinet Shelf
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Gold
For Use With
Mfr. Nos. DD1110, DD1112, DD1114
Includes Mounting Hardware
Yes
Product Type
Shelf
Compatible Product Type
Bin Storage Cabinets, Storage Cabinets
Type
Counter Height

Description

Storage Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 18 1/2 in, Overall Width 34 1/4 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1112, 1114, 1114DP 1110, 1123, 1123V, 1155, 1156, Compatible Product Type Bin Storage Cabinets, Storage Cabinets, Finish Powder Coated, Includes (4) Nuts and Bolts, Includes Mounting Hardware Yes, Material Steel, Material Thickness 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.