Zoro Homepage

Center Support, 14 ga, Gray

  • Mfr # DDCS18

  • Zoro # G615554995


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Overall Height
2 1/2 in
Overall Depth
18 in
Color
Gray
Beam Gauge
14 ga
Product Type
Center Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDCS18
Zoro #
G615554995
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Depth
18 in
Overall Width
18 in

Details

Color
Gray
Item
Center Support
Beam Gauge
14 ga
Product Type
Center Support

Description

Center Support, Color Gray, 14 ga Beam Gauge, Mounting Type Rivet, Overall Depth 18 in, Overall Height 2 1/2 in, Overall Width 18 in, Product Type Center Support, Load Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.