
Center Support, 14 ga, Gray
Mfr # DDCS36
Zoro # G915554992
product price: $13.25
/eaKey Features
Overall Height
2 1/2 in
Overall Depth
36 in
Overall Width
1 1/2 in
Finish
Powder Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDCS36
Zoro #
G915554992
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/2 in
Overall Depth
36 in
Overall Width
1 1/2 in
Details
Finish
Powder Coated
Color
Gray
Item
Center Support
Product Type
Center Support
Beam Gauge
14 ga
Mounting Hardware Required
No
Description
Center Support, Color Gray, 14 ga Beam Gauge, Mounting Hardware Required No, Mounting Type Boltless/Rivet, Overall Depth 36 in, Overall Height 2 1/2 in, Overall Width 1 1/2 in, Product Type Center Support, Load Capacity Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.