Combo Wardrobe Storage Cabinet, 82 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Gray, 4 Shelves

  • Mfr # DD1149

  • Zoro # G2583388


product price:  $1,662.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1450 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD1149
Zoro #
G2583388
UPC #
694049385282
Country of Origin
United States

Dimensions

Overall Height
82 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Leg Height
4 in
Height of Cabinet
82 in
Width of Cabinet
60 in
Depth of Cabinet
24 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1450 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Method of Construction
Welded
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Gold
Material
Steel
Assembled/Unassembled
Assembled
Shelf Capacity
1,450 lbs
Color
Gray
Standards
UL Listed
Includes
Hanging Rods, Shelves
Base Type
Frame
Body Panel Type
Solid
Mobility
Stationary
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Includes Hanging Rod
Yes
Cabinet Locking Mechanism
Padlock Hasp
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 82 in, Overall Width 60 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.