Zoro Homepage

Divider, 1-7/8" Usable Drawer H, PK25

  • Mfr # NF24045D8-25

  • Zoro # G5770759


product price: $9.35
/pk 25, $0.37/ea

Key Features

Compartment Width (In.)
5 7/8 in
Number of Slots
0
Usable Drawer Height (In.)
1 7/8 in
Type
Modular Drawer Cabinet
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF24045D8-25
Zoro #
G5770759
UPC #
-
Country of Origin
United States

Dimensions

Compartment Width (In.)
5 7/8 in
Usable Drawer Height (In.)
1 7/8 in
For Drawers w/Height (In.)
2-1/4, 3
Usable Width (In.)
5 7/8 in
Length (In.)
6 1/4 in
Overall Height
1 7/8 in
Overall Length
6 1/4 in
For Drawer Width/Depth
3 in
For Drawer Height
2 1/4 in, 3 in

Details

Item
Divider
Number of Slots
0
Type
Modular Drawer Cabinet
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Spaces
0
Green Certification or Other Recognition
GREENGUARD Gold
Compatible Product Type
Drawer Cabinet
Product Type
Drawer Bin Divider
Number of Dividers/Partitions
25

Description

Divider, Compatible Product Type Drawer Cabinet, For Drawer Height 2 1/4 in, 3 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 3 in, Product Type Drawer Bin Divider, Overall Height 1 7/8 in, Overall Length 6 1/4 in, Number of Slots 0, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.