Zoro Homepage
This item is Discontinued.
Lyon Drawer Divider, L 10-1/4, Drawer H 4-1/2 NF089D13K

Drawer Divider, L 10-1/4, Drawer H 4-1/2 (Discontinued)

  • Mfr # NF089D13K
  • Zoro # G2307046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF089D13K
Zoro #
G2307046
UPC #
694049367790
Country of Origin
Unknown

Dimensions

Usable Width (In.)
9-7/8
For Drawers w/Height (In.)
5-3/8, 6-1/4
Length (In.)
10-1/4
Compartment Width (In.)
9-7/8
Usable Drawer Height (In.)
4-1/2

Details

Item
Modular Drawer Cabinet Divider

Description

Modular Drawer Cabinet Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.