Zoro Homepage

Drawer, Gray, 18 in D, 18 in W

  • Mfr # 232788

  • Zoro # G715554970


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Includes Mounting Hardware
Yes
Lock Type
Keyed
Product Type
Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232788
Zoro #
G715554970
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
6 in

Details

Item
Drawer
Material
Steel
Color
Gray
Includes Mounting Hardware
Yes
Lock Type
Keyed
Product Type
Drawer
Includes
(2) Keys
For Use With
Adjustable Workbenches
Finish
Powder Coated

Description

Drawer, Product Type Drawer, Color Gray, Finish Powder Coated, For Use With Adjustable Workbenches, Includes (2) Keys, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Mounting Location Under Bench, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.