END UPRT ASSY-BDD 12X7'-1"
- Mfr # DDJ1073221
- Zoro # G311631815
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Finish
Powder Coated Paint
Width
12 in
Height
85 in
Compatible Product Type
Freestanding Metal Shelving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDJ1073221
- Zoro #
- G311631815
- UPC #
- -
- Country of Origin
- United States
- Item
- Welded Posts and Side Sheet
- Color
- Gray
- Finish
- Powder Coated Paint
- Compatible Product Type
- Freestanding Metal Shelving
- Number of Pieces
- 2
- Material
- Steel
- Includes
- Angle Post Uprights, Beaded
- Gauge
- 24 ga
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Width
- 12 in
- Height
- 85 in
- Overall Width
- 12 in
- Overall Height
- 85 in
Description
Welded Posts and Side Sheet, Gray, Compatible Product Type Freestanding Metal Shelving, Powder Coated Paint, Gauge 24 ga, Includes Angle Post Uprights, Beaded, Overall Height 85 in, Overall Width 12 in, Steel, Mounting Type Boltless, Number of Pieces 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.