Zoro Homepage

Fastener

  • Mfr # NF8882

  • Zoro # G2793336


product price: $0.39
/ea

Key Features

Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Fastener
Material
Steel
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF8882
Zoro #
G2793336
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in

Details

Item
Fastener
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Fastener
Material
Steel

Description

Fastener, Steel, Overall Height 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.