
Foot Plate, Gray, Steel
Mfr # NF72092
Zoro # G515554972
product price: $9.99
/eaKey Features
Material
Steel
Overall Height
1 in
Overall Depth
2 1/4 in
Overall Width
1/8 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF72092
Zoro #
G515554972
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Depth
2 1/4 in
Overall Width
1/8 in
Details
Material
Steel
Finish
Galvanized
Color
Gray
Item
Foot Plate
Product Type
Foot Plate
Includes
Hardware
Description
Foot Plate, Color Gray, Material Steel, Overall Depth 2 1/4 in, Overall Height 1 in, Overall Width 1/8 in, Galvanized Finish, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.