Footplate, Steel, 1/4 in Overall H
Mfr # RSP193701
Zoro # G313325828
product price: $2.39
/eaKey Features
Finish
Unfinished
Material
Steel
Overall Height
1/4 in
Compatible Product Type
Angle/Beaded Post
Overall Depth
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSP193701
Zoro #
G313325828
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/4 in
Overall Depth
2 1/8 in
Overall Width
2 7/8 in
Details
Item
Footplate
Finish
Unfinished
Material
Steel
Compatible Product Type
Angle/Beaded Post
Description
Footplate, Overall Depth 2 1/8 in, Overall Height 1/4 in, Overall Width 2 7/8 in, Unfinished, Steel, Angle/Beaded Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.