Footplate, Steel, 3-1/2 in Overall H
Mfr # DD65130-4x4
Zoro # G511672977
product price: $29.79
/eaKey Features
Color
Gray
Finish
Powder Coated
Material
Steel
Includes
Hardware
Compatible Product Type
Bulk Storage Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD65130-4x4
Zoro #
G511672977
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
3 1/2 in
Overall Depth
4 in
Details
Item
Footplate
Color
Gray
Finish
Powder Coated
Material
Steel
Includes
Hardware
Compatible Product Type
Bulk Storage Rack
Description
Footplate, Overall Depth 4 in, Overall Height 3 1/2 in, Overall Width 4 in, Gray, Powder Coated, Steel, Bulk Storage Rack, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.