Zoro Homepage

Footplate, Steel, 3-3/8 in Overall H

  • Mfr # DD65130

  • Zoro # G911672973


product price: $12.99
/ea

Key Features

Color
Gray
Finish
Powder Coated
Material
Steel
Overall Width
3 1/2 in
Overall Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD65130
Zoro #
G911672973
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Height
3 3/8 in
Overall Depth
2 in

Details

Item
Footplate
Color
Gray
Finish
Powder Coated
Material
Steel
Compatible Product Type
Bulk Storage Rack
Includes
Hardware

Description

Footplate, Overall Depth 2 in, Overall Height 3 3/8 in, Overall Width 3 1/2 in, Gray, Powder Coated, Steel, Bulk Storage Rack, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.