Zoro Homepage

Heavy Duty Beam, PK2

  • Mfr # DD62196

  • Zoro # G8813542


product price: $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Includes
Pack of 2 Beams
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD62196
Zoro #
G8813542
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Height
3 5/8 in

Details

Item
Heavy Duty Beam
Color
Gray
Material
Steel
Includes
Pack of 2 Beams
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Load Capacity
1,650 lb
Product Type
Heavy Duty Beam
Beam Gauge
14 ga
Number of Pieces
2

Description

Heavy Duty Beam, Color Gray, 14 ga Beam Gauge, Material Steel, Mounting Type Welded, Overall Height 3 5/8 in, Overall Width 96 in, Product Type Heavy Duty Beam, Number of Pieces 2, Load Capacity 1,650 lb, Finish Powder Coated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.