
Intermediate Upright Post, Gray, Steel
Mfr # DDUT72
Zoro # G415554980
product price: $47.99
/eaKey Features
Material
Steel
Overall Width
3 in
Finish
Powder Coated
Color
Gray
Product Type
T-Post
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDUT72
Zoro #
G415554980
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
3 in
Details
Material
Steel
Finish
Powder Coated
Color
Gray
Item
Intermediate Upright Post
Product Type
T-Post
Description
Intermediate Upright Post, Gray, Powder Coated, Steel, Overall Height 72 in, Overall Width 3 in, Mounting Type Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.