Zoro Homepage

Intermediate Upright Post, Gray, Steel

  • Mfr # DDUT96

  • Zoro # G915554985


product price: $63.89
/ea

Key Features

Material
Steel
Overall Width
3 in
Finish
Powder Coated
Color
Gray
Product Type
T-Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDUT96
Zoro #
G915554985
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
3 in

Details

Material
Steel
Finish
Powder Coated
Color
Gray
Item
Intermediate Upright Post
Product Type
T-Post

Description

Intermediate Upright Post, Gray, Powder Coated, Steel, Overall Height 96 in, Overall Width 3 in, Mounting Type Rivet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.