
Keep Locker Tops Clean
Mfr # X658321
Zoro # G905658112
product price: $40.79
/eaKey Features
Color
Blue
Overall Depth
18 in
Overall Height
6 in
Overall Width
12 in
Product Type
Slope Top Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X658321
Zoro #
G905658112
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
6 in
Overall Width
12 in
Material Thickness
20 ga
For Locker Depth
18 in
For Locker Width
12 in
Details
Item
Keep Locker Tops Clean
Color
Blue
Product Type
Slope Top Kit
Finish
Powder Coated
Material
Steel
Number of Mounting Holes
4
Includes Mounting Hardware
Yes
Shape
Flat
Description
Keep Locker Tops Clean, Color Blue, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.