Zoro Homepage

Locker Front Base

  • Mfr # PP5800-1

  • Zoro # G1854505


product price: $15.19
/ea

Key Features

Color
Putty
Base Type
Front
Number of Bases/Pedestals
1
Overall Height
6 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5800-1
Zoro #
G1854505
UPC #
694049005760
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
12 in
Material Thickness
20 ga
For Locker Width
12 in

Details

Item
Front Base
Color
Putty
Base Type
Front
Number of Bases/Pedestals
1
Product Type
Front Base
Finish
Powder Coated
Material
Steel
Green Certification or Other Recognition
GREENGUARD Gold
Includes
(1) Front Base
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
Front Base
Standards
UL 2818, UL/COM

Description

Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Putty, For Locker Depth Not Applicable, For Locker Width 12 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes (1) Front Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.