Zoro Homepage

Locker Painted Side Panel

  • Mfr # PPLECPSF72P12-1

  • Zoro # G705658107


product price: $73.85
/ea

Key Features

Color
Beige
Number of Panels
2
Overall Depth
12 in
Overall Height
72 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPLECPSF72P12-1
Zoro #
G705658107
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Height
72 in
Overall Width
12 in
For Locker Height
72 in
Material Thickness
14 ga
For Locker Depth
12 in

Details

Item
End Panel For Flat-Top Locker
Color
Beige
Number of Panels
2
Panel Construction
Solid
Panel Location
End
Product Type
End Cover Panel
Finish
Powder Coated
Material
Steel
Number of Mounting Holes
18
Method of Construction
Bolted
Includes
Hardware
For Locker Top
Flat
Assembled
Unassembled

Description

End Panel For Flat-Top Locker, Color Beige, Number of Panels 2, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Panel Construction Solid, Panel Location End, Product Type End Cover Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Method of Construction Bolted, Assembled Unassembled, For Locker Depth 12 in, For Locker Height 72 in, For Locker Width Not Applicable, Includes Hardware, Lock Type Not Applicable, Material Thickness 14 ga, Number of Locks Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.