Zoro Homepage

Medium Duty Beam, 14 ga, Gray

  • Mfr # DDHB12

  • Zoro # G315554981


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Overall Height
2 5/8 in
Overall Depth
12 in
Color
Gray
Beam Gauge
14 ga
Product Type
Beam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDHB12
Zoro #
G315554981
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Depth
12 in
Overall Width
12 in

Details

Color
Gray
Item
Medium Duty Beam
Beam Gauge
14 ga
Product Type
Beam

Description

Medium Duty Beam, Color Gray, 14 ga Beam Gauge, Mounting Type Rivet, Overall Depth 12 in, Overall Height 2 5/8 in, Overall Width 12 in, Product Type Beam, Load Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.