
Medium Duty Beam, 14 ga, Gray
Mfr # DDHB36
Zoro # G115554976
product price: $14.15
/eaKey Features
Overall Height
2 5/8 in
Overall Depth
36 in
Color
Gray
Beam Gauge
14 ga
Product Type
Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDHB36
Zoro #
G115554976
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 5/8 in
Overall Depth
36 in
Overall Width
36 in
Details
Color
Gray
Item
Medium Duty Beam
Beam Gauge
14 ga
Product Type
Beam
Load Capacity
800 lb
Description
Medium Duty Beam, Color Gray, 14 ga Beam Gauge, Mounting Type Rivet, Overall Depth 36 in, Overall Height 2 5/8 in, Overall Width 36 in, Product Type Beam, Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.