
Medium Duty Beam, 14 ga, Gray
Mfr # DDHB96
Zoro # G815554993
product price: $38.55
/eaKey Features
Overall Height
2 5/8 in
Overall Depth
96 in
Overall Width
96 in
Color
Gray
Product Type
Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DDHB96
Zoro #
G815554993
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 5/8 in
Overall Depth
96 in
Overall Width
96 in
Details
Color
Gray
Item
Medium Duty Beam
Product Type
Beam
Beam Gauge
14 ga
Load Capacity
650 lb
Description
Medium Duty Beam, Color Gray, 14 ga Beam Gauge, Mounting Type Rivet, Overall Depth 96 in, Overall Height 2 5/8 in, Overall Width 96 in, Product Type Beam, Load Capacity 650 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.