Zoro Homepage

Metal Box Shelf, 36x12, Gray 5-Pack

  • Mfr # DD8560H5

  • Zoro # G3152706


product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8560H5
Zoro #
G3152706
UPC #
694049077118
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in

Details

Item
Extra Shelf
Color
Gray
Shelving Material
Steel
Shelf Capacity
800 lb
Shelf Style
Solid
Shelving Gauge
20
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
5 Pack of 36 x 12 Box Shelves, Gray Powder Coat

Description

Extra Shelf, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Gray, Includes 5 Pack of 36 x 12 Box Shelves, Gray Powder Coat, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.