Metal Box Shelf, 36x18, Gray 5-Pack
Mfr # DD8561H5
Zoro # G3153284
product price: $131.39
/pk 5, $26.28/eaKey Features
Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8561H5
Zoro #
G3153284
UPC #
694049077392
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Details
Item
Extra Shelf
Color
Gray
Shelving Material
Steel
Shelf Capacity
800 lb
Shelf Style
Solid
Shelving Gauge
20
Includes
5 Pack of 36 x 18 Box Shelves, Gray Powder Coat
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Finish - Shelving and Racks
Powder Coated
Description
Extra Shelf, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Gray, Includes 5 Pack of 36 x 18 Box Shelves, Gray Powder Coat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.