Zoro Homepage

Metal Shelving, 12" D, 36" W, Gray

  • Mfr # DDJ1021071

  • Zoro # G3155445


product price: $23.19
/ea

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
12 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJ1021071
Zoro #
G3155445
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
1
Shelf Style
Solid
Shelving Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
Box Shelf, (4) Shelf Clips
Load Capacity per Shelf
800 lb
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Number of Shelves 1, Overall Depth 12 in, Overall Height Not Applicable, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes Box Shelf, (4) Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.