Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, 12"D x 36"W x 84"H, 7 Shelves, Steel

  • Mfr # DD8030X

  • Zoro # G2145291


product price: $217.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8030X
Zoro #
G2145291
UPC #
694049001281
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Width
36"
Height
84"
Depth
12"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
7
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Material
Steel
Includes
Back Brace, Upright Assembly
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Add-On
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
16
Finish - Shelving and Racks
Powder Coated
Gauge
18
Item - Shelving
Metal Shelving
Shelving Style
Open
No. of Shelves
7
Green Certification or Other Recognition
GREENGUARD Gold
Standards
Greenguard Gold Certified
Load Capacity
8000 lb.
Duty Rating
Heavy-Duty
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Post Gauge
16 ga
Whole Unit Load Capacity
8,050 lb
Load Capacity per Shelf
1,150 lb
Shelf Configuration
Add-On
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,150 lb, Whole Unit Load Capacity 8,050 lb, Number of Shelves 7, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes Back Brace, Upright Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.